Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT3021M6-2RGW

  • Zoro # G415898961


product price: $80.15
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Length
21 in
Header Legend Color
White
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3021M6-2RGW
Zoro #
G415898961
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Width
30 in
Thickness
0.063 in

Details

Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header Legend Color
White
Sign Material
Aluminum Sign
Sign Background Color
Green
Header
Diagonal Turn Arrow SymbolRight
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

DiagonalTurNarrow Right 30X21 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2RGW, Sign Category:, Bicycle Facility , Header/Legend:, Diagonal Turn Arrow SymbolRight, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.