Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DYE3021W16-6P

  • Zoro # G415897773


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Width
30 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
90 Degree Arrow Symbol
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DYE3021W16-6P
Zoro #
G415897773
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.063 in
Length
21 in

Details

Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header
90 Degree Arrow Symbol
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Background Color
Yellow
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign

Description

90 Degree Arrow 30X21 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-6P, Sign Category:, Warning, Header/Legend:, 90 Degree Arrow Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.