Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DYE3024W16-4P

  • Zoro # G215897737


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Thickness
0.063 in
Header
NEXT 500 FT
Sign Background Color
Yellow
Sign Shape
Horizontal Rectangle
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DYE3024W16-4P
Zoro #
G215897737
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
30 in
Length
24 in

Details

Header
NEXT 500 FT
Item
Traffic Sign
Sign Background Color
Yellow
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header Legend Color
Black
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091

Description

NEXT 500 FT 30X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-4P, Sign Category:, Warning, Header/Legend:, NEXT 500 FT, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.