
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HOR3024W24-1cP
Zoro # G215907283
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Thickness
0.063 in
Header Legend Color
Black
Sign Background Color
Orange
Sign Material
Aluminum Sign
Header
All Lanes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR3024W24-1cP
Zoro #
G215907283
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
24 in
Width
30 in
Details
Header Legend Color
Black
Sign Background Color
Orange
Sign Material
Aluminum Sign
Header
All Lanes
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Description
All Lanes 30X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W24-1cP, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, All Lanes, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.