
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT3012R3-5bP
Zoro # G915908573
product price: $41.15
/eaKey Features
Header
LEFT LANE
Thickness
0.063 in
UV Resistant
Yes
Length
12 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3012R3-5bP
Zoro #
G915908573
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
12 in
Width
30 in
Details
Header
LEFT LANE
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Description
LEFT LANE 30X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-5bP, Sign Category:, Regulatory, Header/Legend:, LEFT LANE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.