Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HWT3015M4-2GW

  • Zoro # G415908103


product price: $51.45
/ea

Key Features

Thickness
0.063 in
Sign Shape
Horizontal Rectangle
Length
15 in
Sign Background Color
Green
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT3015M4-2GW
Zoro #
G415908103
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
15 in
Width
30 in

Details

Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
BY-PASS
Sign Material
Aluminum Sign
Header Legend Color
White

Description

BYPASS 30X15 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-2GW, Sign Category:, Bicycle Facility , Header/Legend:, BY-PASS, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.