Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HWT3021M6-2aLIN

  • Zoro # G215895184


product price: $71.95
/ea

Key Features

UV Resistant
Yes
Sign Background Color
White
Header
Downward Diagonal Arrow (Symbol) Left
Sign Material
Aluminum Sign
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT3021M6-2aLIN
Zoro #
G215895184
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Thickness
0.063 in
Width
30 in

Details

UV Resistant
Yes
Sign Background Color
White
Header
Downward Diagonal Arrow (Symbol) Left
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header Legend Color
Blue

Description

Downward Diagonal Arrow Left 30X21 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2aLIN, Sign Category:, Route Marker, Header/Legend:, Downward Diagonal Arrow, Symbol Left, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.