
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT3021M6-5GW
Zoro # G215899090
product price: $65.39
/eaKey Features
Sign Material
Aluminum Sign
Width
30 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Length
21 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3021M6-5GW
Zoro #
G215899090
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
21 in
Thickness
0.063 in
Details
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Header Legend Color
White
Item
Traffic Sign
Header
Two-Directional Diagonal Symbol
UV Resistant
Yes
Description
Two Directiona Diagonal 30X21 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M6-5GW, Sign Category:, Bicycle Facility , Header/Legend:, Two-Directional Diagonal Symbol, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.