Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06WZO3024M4-9cML

  • Zoro # G915904032


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header
Bike Symbol Detour Left Arrow
Length
24 in
Sign Background Color
Fluorescent Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06WZO3024M4-9cML
Zoro #
G915904032
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
30 in
Thickness
0.063 in

Details

Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header
Bike Symbol Detour Left Arrow
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Horizontal Rectangle

Description

Bike Detour < 30X24 Work Zone Fluorescent Reflective, WZ FLO .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-9cML, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Bike Symbol Detour Left Arrow, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.