Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DFO3024M4-9bML

  • Zoro # G915909730


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Sign Shape
Horizontal Rectangle
Length
24 in
Sign Background Color
Fluorescent Orange
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFO3024M4-9bML
Zoro #
G915909730
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
24 in
Thickness
0.1 in

Details

Sign Shape
Horizontal Rectangle
Sign Background Color
Fluorescent Orange
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Header Legend Color
Black
Header
Pedistrian Symbol Detour Left Arrow

Description

Pedestrian Detour < 30X24 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M4-9bML, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Pedistrian Symbol Detour Left Arrow, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.