Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT3015D9-13dP

  • Zoro # G715902573


product price: $73.45
/ea

Key Features

Length
15 in
Width
30 in
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT3015D9-13dP
Zoro #
G715902573
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
30 in
Thickness
0.1 in

Details

Item
Traffic Sign
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header
Trauma Center
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Blue
Sign Background Color
White
Sign Material
Aluminum Sign

Description

Trauma Center 30X15 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D9-13dP, Sign Category:, Guide, Header/Legend:, Trauma Center, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.