Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT3018R9-9

  • Zoro # G915905701


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Sidewalk Closed
Length
18 in
Sign Material
Aluminum Sign
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT3018R9-9
Zoro #
G915905701
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.1 in
Width
30 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Sidewalk Closed
Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Item
Traffic Sign

Description

Sidewalk Closed 30X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R9-9, Sign Category:, Regulatory, Header/Legend:, Sidewalk Closed, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.