Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT3021M5-2RINT

  • Zoro # G415896035


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Header
(Symbol) Advance Right Turn Arrow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Length
21 in
Header Legend Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT3021M5-2RINT
Zoro #
G415896035
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Thickness
0.1 in
Width
30 in

Details

Header
(Symbol) Advance Right Turn Arrow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Header Legend Color
Blue
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Item
Traffic Sign
Sign Material
Aluminum Sign

Description

Advance Right Turn Arrow 30X21 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M5-2RINT, Sign Category:, Route Marker, Header/Legend:,, Symbol Advance Right Turn Arrow, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.