
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10DWT3021M6-2aR
Zoro # G215898734
product price: $92.15
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sign Material
Aluminum Sign
Width
30 in
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT3021M6-2aR
Zoro #
G215898734
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
21 in
Thickness
0.1 in
Details
UV Resistant
Yes
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Downward Diagonal Arrow (Symbol) Right
Sign Background Color
White
Description
Downward Diagonal Arrow Right 30X21 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2aR, Sign Category:, Route Marker, Header/Legend:, Downward Diagonal Arrow, Symbol Right, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.