
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10DWT3021M6-2L
Zoro # G215895931
product price: $92.15
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Thickness
0.1 in
Sign Background Color
White
Header Legend Color
Black
Header
Diagonal Turn Arrow (Symbol) Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DWT3021M6-2L
Zoro #
G215895931
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
30 in
Length
21 in
Details
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
White
Header Legend Color
Black
Header
Diagonal Turn Arrow (Symbol) Left
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Description
Diagonal Turn Arrow Left 30X21 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2L, Sign Category:, Route Marker, Header/Legend:, Diagonal Turn Arrow, Symbol Left, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.