Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT3021M6-2LGW

  • Zoro # G215895894


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Sign Background Color
Green
Length
21 in
Thickness
0.1 in
Header Legend Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT3021M6-2LGW
Zoro #
G215895894
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Thickness
0.1 in
Width
30 in

Details

Sign Material
Aluminum Sign
Sign Background Color
Green
Header Legend Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header
Diagonal Turn Arrow SymbolLeft

Description

DiagonalTurNarrow Left 30X21 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2LGW, Sign Category:, Bicycle Facility , Header/Legend:, Diagonal Turn Arrow SymbolLeft, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.