
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10DWT3021M6-3GW
Zoro # G415898633
product price: $92.15
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Green
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DWT3021M6-3GW
Zoro #
G415898633
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Thickness
0.1 in
Width
30 in
Details
Sign Background Color
Green
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header
Straight Arrow Symbol
Sign Material
Aluminum Sign
Item
Traffic Sign
Description
StraightArrow 30X21 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-3GW, Sign Category:, Bicycle Facility , Header/Legend:, Straight Arrow Symbol, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.