Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT3024EM-7aL

  • Zoro # G415897162


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Thickness
0.1 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT3024EM-7aL
Zoro #
G415897162
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
30 in
Length
24 in

Details

Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Header
Emergency Shelter Left Arrow 4 MI
Header Legend Color
Black
UV Resistant
Yes

Description

Emergency Shelter Left Arrow 4 MI 30X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, EM 7aL, Sign Category:, Emergency, Header/Legend:, Emergency Shelter Left Arrow 4 MI, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.