Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT3009R2-5bP

  • Zoro # G215895641


product price: $33.35
/ea

Key Features

Header Legend Color
Black
Sign Material
Aluminum Sign
Header
Neighborhood
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3009R2-5bP
Zoro #
G215895641
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
9 in
Width
30 in

Details

Header Legend Color
Black
Sign Material
Aluminum Sign
Header
Neighborhood
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Neighborhood 30X09 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-5bP, Sign Category:, Regulatory, Header/Legend:, Neighborhood, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.