Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT3012R3-5dP

  • Zoro # G415899159


product price: $49.95
/ea

Key Features

Width
30 in
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3012R3-5dP
Zoro #
G415899159
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
12 in
Thickness
0.1 in

Details

Sign Shape
Horizontal Rectangle
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Item
Traffic Sign
UV Resistant
Yes
Header
TAXI LANE

Description

TAXI LANE 30X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-5dP, Sign Category:, Regulatory, Header/Legend:, TAXI LANE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.