Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT3012R3-5gP

  • Zoro # G015899245


product price: $49.95
/ea

Key Features

Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3012R3-5gP
Zoro #
G015899245
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
12 in
Thickness
0.1 in

Details

Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header
BUS LANE
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign

Description

BUS LANE 30X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-5gP, Sign Category:, Regulatory, Header/Legend:, BUS LANE, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.