Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT3012R3-9dP

  • Zoro # G215899106


product price: $45.39
/ea

Key Features

Sign Background Color
White
Header
END
Sign Material
Aluminum Sign
UV Resistant
Yes
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3012R3-9dP
Zoro #
G215899106
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
12 in
Thickness
0.1 in

Details

Sign Background Color
White
Item
Traffic Sign
Header
END
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

END 30X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-9dP, Sign Category:, Regulatory, Header/Legend:, END, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.