
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT3015M4-7AGW
Zoro # G915902496
product price:Â $55.99
/eaKey Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Width
30 in
Length
15 in
Header Legend Color
White
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3015M4-7AGW
Zoro #
G915902496
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
15 in
Thickness
0.1 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
White
UV Resistant
Yes
Item
Traffic Sign
Header
TEMP
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Sign Material
Aluminum Sign
Description
TEMP 30X15 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M4-7AGW, Sign Category:, Bicycle Facility , Header/Legend:, TEMP, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.