
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT3021M5-2RGW
Zoro # G915902649
product price:Â $86.65
/ea
Free Shipping & Returns
Key Features
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Header
Symbol Advance Right Turn Arrow
Width
30 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT3021M5-2RGW
Zoro #
G915902649
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.1 in
Length
21 in
Details
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Item
Traffic Sign
Header
Symbol Advance Right Turn Arrow
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Header Legend Color
White
Description
Advance Right Turn Arrow 30X21 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M5-2RGW, Sign Category:, Bicycle Facility , Header/Legend:, Symbol Advance Right Turn Arrow, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.