
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT3021M5-3RGW
Zoro # G515902537
product price: $78.75
/ea
Free Shipping & Returns
Key Features
Header Legend Color
White
Sign Material
Aluminum Sign
Sign Background Color
Green
Thickness
0.1 in
Header
Symbol Advance Right Circular Int
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3021M5-3RGW
Zoro #
G515902537
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
21 in
Width
30 in
Details
Header Legend Color
White
Sign Material
Aluminum Sign
Sign Background Color
Green
Header
Symbol Advance Right Circular Int
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
UV Resistant
Yes
Description
Advance Right Circular Int 30X21 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M5-3RGW, Sign Category:, Bicycle Facility , Header/Legend:, Symbol Advance Right Circular Int, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.