
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT3021M6-7GW
Zoro # G415895717
product price:Â $78.75
/ea
Free Shipping & Returns
Key Features
Length
21 in
Sign Material
Aluminum Sign
Width
30 in
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT3021M6-7GW
Zoro #
G415895717
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
30 in
Thickness
0.1 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
2Directional Straight & Dia Turn Symbol
UV Resistant
Yes
Description
2 Directional Straight & Dia Turn 30X21 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-7GW, Sign Category:, Bicycle Facility , Header/Legend:, 2Directional Straight & Dia Turn Symbol, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.