
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT3024R8-3gP
Zoro # G415898671
product price: $89.45
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Header Legend Color
Red
Length
24 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3024R8-3gP
Zoro #
G415898671
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.1 in
Width
30 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Header Legend Color
Red
Sign Background Color
White
Header
Loading Zone Double Arrow
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Description
Loading Zone < > 30X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3gP, Sign Category:, Regulatory, Header/Legend:, Loading Zone Double Arrow, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.