Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT3024R8-3hP

  • Zoro # G415898404


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Header
6:00 AM To 6:00 PM Double Arrow
Sign Shape
Horizontal Rectangle
Width
30 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3024R8-3hP
Zoro #
G415898404
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.1 in
Length
24 in

Details

Sign Material
Aluminum Sign
Header
6:00 AM To 6:00 PM Double Arrow
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Red

Description

6:00 AM To 6:00 PM < > 30X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3hP, Sign Category:, Regulatory, Header/Legend:, 6:00 AM To 6:00 PM Double Arrow, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.