
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HYE3018W16-7pR
Zoro # G415897995
product price: $66.75
/eaKey Features
Thickness
0.1 in
Sign Background Color
Yellow
UV Resistant
Yes
Length
18 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HYE3018W16-7pR
Zoro #
G415897995
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
18 in
Width
30 in
Details
Sign Background Color
Yellow
Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Right Diagonal Arrow
Description
Right Diagonal Arrow 30X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-7pR, Sign Category:, School, Header/Legend:, Right Diagonal Arrow, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.