Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DFO3018W16-7PL

  • Zoro # G915901864


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Sign Shape
Horizontal Rectangle
Width
30 in
UV Resistant
Yes
Header
Left Diagonal Arrow Symbol
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFO3018W16-7PL
Zoro #
G915901864
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.125 in
Length
18 in

Details

Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header
Left Diagonal Arrow Symbol
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084

Description

Left Diagonal Arrow 30X18 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-7PL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Diagonal Arrow Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.