Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DWT3015M4-3GW

  • Zoro # G415912209


product price: $72.15
/ea

Key Features

Sign Shape
Horizontal Rectangle
Thickness
0.125 in
UV Resistant
Yes
Sign Background Color
Green
Header Legend Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3015M4-3GW
Zoro #
G415912209
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
30 in
Length
15 in

Details

Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
Green
Header Legend Color
White
Sign Material
Aluminum Sign
Header
BUSINESS
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

BUSINESS 30X15 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M4-3GW, Sign Category:, Bicycle Facility , Header/Legend:, BUSINESS, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.