
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DWT3015M4-4GW
Zoro # G215912607
product price: $72.15
/eaKey Features
Length
15 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
TRUCK
Sign Material
Aluminum Sign
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT3015M4-4GW
Zoro #
G215912607
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Thickness
0.125 in
Width
30 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
TRUCK
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
White
Sign Background Color
Green
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Description
TRUCK 30X15 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M4-4GW, Sign Category:, Bicycle Facility , Header/Legend:, TRUCK, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.