Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DWT3015M4-7AINT

  • Zoro # G915912525


product price: $72.15
/ea

Key Features

Thickness
0.125 in
Sign Material
Aluminum Sign
Sign Background Color
White
Header
TEMP
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3015M4-7AINT
Zoro #
G915912525
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
15 in
Width
30 in

Details

Sign Material
Aluminum Sign
Sign Background Color
White
Header
TEMP
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Blue
UV Resistant
Yes
Item
Traffic Sign

Description

TEMP 30X15 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M4-7AINT, Sign Category:, Route Marker, Header/Legend:, TEMP, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.