
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DWT3021M5-3RGW
Zoro # G315913177
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Length
21 in
Header
Symbol Advance Right Circular Int
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DWT3021M5-3RGW
Zoro #
G315913177
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
21 in
Width
30 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Symbol Advance Right Circular Int
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Header Legend Color
White
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Advance Right Circular Int 30X21 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M5-3RGW, Sign Category:, Bicycle Facility , Header/Legend:, Symbol Advance Right Circular Int, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.