
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DYE3018W16-9p
Zoro # G715900029
product price: $95.49
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
AHEAD
Width
30 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DYE3018W16-9p
Zoro #
G715900029
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
18 in
Thickness
0.125 in
Details
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
AHEAD
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Description
AHEAD 30X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-9p, Sign Category:, School, Header/Legend:, AHEAD, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.