
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DYE3024W10-5P
Zoro # G215899847
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Thickness
0.125 in
Width
30 in
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DYE3024W10-5P
Zoro #
G215899847
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
30 in
Length
24 in
Details
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Low Ground Clearance
Sign Background Color
Yellow
Description
Low Ground Clearance 30X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W10-5P, Sign Category:, Warning, Header/Legend:, Low Ground Clearance, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.