
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DYE3024W16-2P
Zoro # G215899854
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Header
500 FEET
UV Resistant
Yes
Thickness
0.125 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DYE3024W16-2P
Zoro #
G215899854
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
24 in
Width
30 in
Details
Header
500 FEET
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Description
500 FT 30X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-2P, Sign Category:, Warning, Header/Legend:, 500 FEET, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.