
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT3015M4-4GW
Zoro # G915911818
product price:Â $68.99
/eaKey Features
Header
TRUCK
Thickness
0.125 in
Header Legend Color
White
Length
15 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT3015M4-4GW
Zoro #
G915911818
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
15 in
Width
30 in
Details
Item
Traffic Sign
Header
TRUCK
Header Legend Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
UV Resistant
Yes
Description
TRUCK 30X15 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M4-4GW, Sign Category:, Bicycle Facility , Header/Legend:, TRUCK, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.