
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT3021M5-1RINT
Zoro # G915912662
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Width
30 in
Header
(Symbol) Advance Right Turn Arrow
Thickness
0.125 in
Header Legend Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3021M5-1RINT
Zoro #
G915912662
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
0.125 in
Length
21 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
(Symbol) Advance Right Turn Arrow
Header Legend Color
Blue
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Description
Advance Right Turn Arrow 30X21 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M5-1RINT, Sign Category:, Route Marker, Header/Legend:,, Symbol Advance Right Turn Arrow, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.