
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT3021M5-2LINT
Zoro # G915912631
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Length
21 in
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3021M5-2LINT
Zoro #
G915912631
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
21 in
Width
30 in
Details
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Header Legend Color
Blue
Item
Traffic Sign
Header
(Symbol) Advance Left Turn Arrow
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Description
Advance Left Turn Arrow 30X21 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M5-2LINT, Sign Category:, Route Marker, Header/Legend:,, Symbol Advance Left Turn Arrow, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.