
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT3021M5-3RGW
Zoro # G415912421
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Thickness
0.125 in
Width
30 in
Header
Symbol Advance Right Circular Int
Header Legend Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT3021M5-3RGW
Zoro #
G415912421
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
30 in
Length
21 in
Details
Sign Material
Aluminum Sign
Header
Symbol Advance Right Circular Int
Header Legend Color
White
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Advance Right Circular Int 30X21 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M5-3RGW, Sign Category:, Bicycle Facility , Header/Legend:, Symbol Advance Right Circular Int, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.