Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12HWT3024EM-7aR

  • Zoro # G915913560


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Horizontal Rectangle
Length
24 in
Header Legend Color
Black
Header
Emergency Shelter Right Arrow 4 MI
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT3024EM-7aR
Zoro #
G915913560
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
30 in
Thickness
0.125 in

Details

Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header Legend Color
Black
Header
Emergency Shelter Right Arrow 4 MI
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

Emergency Shelter Right Arrow 4 MI 30X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, EM 7aR, Sign Category:, Emergency, Header/Legend:, Emergency Shelter Right Arrow 4 MI, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.