Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS12HYE3018W16-7pL
- Zoro # G915905961
product price:Â
$
74.75
/ea
Key Features
Header
Left Diagonal Arrow
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12HYE3018W16-7pL
- Zoro #
- G915905961
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Left Diagonal Arrow
- Sign Background Color
- Yellow
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Sign Shape
- Horizontal Rectangle
- Header Legend Color
- Black
Dimensions
- Thickness
- 0.125 in
- Width
- 30 in
- Length
- 18 in
Description
Left Diagonal Arrow 30X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-7pL, Sign Category:, School, Header/Legend:, Left Diagonal Arrow, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.