Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12WZO3012W16-3aP5

  • Zoro # G915901802


product price: $63.15
/ea

Key Features

Header
5 MILES
Length
12 in
Sign Shape
Horizontal Rectangle
Thickness
0.125 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12WZO3012W16-3aP5
Zoro #
G915901802
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.125 in
Width
30 in

Details

Header
5 MILES
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S

Description

5 MILES 30X12 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-3aP5, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 5 MILES, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.