Traffic Sign, 30 in Width, Aluminum Sign, Pentagon
- Mfr # DUS06DYE3030S1-1
- Zoro # G215900840
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Header
School Pedistrain Symbol Pentagon
Width
30 in
Sign Shape
Pentagon
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06DYE3030S1-1
- Zoro #
- G215900840
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- School Pedistrain Symbol Pentagon
- Sign Shape
- Pentagon
- Sign Material
- Aluminum Sign
- Sign Background Color
- Yellow
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 30 in
- Thickness
- 0.063 in
- Length
- 30 in
Description
School Pedistrain Pentagon 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, S1-1, Sign Category:, School, Header/Legend:, School Pedistrain Symbol Pentagon, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes 3Up from Bottom, 21 Center to Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.