
Traffic Sign, 30 in Width, Aluminum Sign, Pentagon
Mfr # DUS10DFG3030S1-1
Zoro # G715900357
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Thickness
0.1 in
Header Legend Color
Black
Sign Background Color
Fluorescent Yellow Green
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DFG3030S1-1
Zoro #
G715900357
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
30 in
Width
30 in
Details
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Fluorescent Yellow Green
UV Resistant
Yes
Header
School Pedistrain Symbol Pentagon
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Shape
Pentagon
Description
School Pedistrain Pentagon 30X30 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, S1-1, Sign Category:, School, Header/Legend:, School Pedistrain Symbol Pentagon, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes 3Up from Bottom, 21 Center to Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.