Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS06DWT3030D9-14

  • Zoro # G415895984


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Thickness
0.063 in
Header Legend Color
Blue
Width
30 in
Header
Police (Symbol)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3030D9-14
Zoro #
G415895984
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
30 in
Length
30 in

Details

Sign Material
Aluminum Sign
Header Legend Color
Blue
Header
Police (Symbol)
Sign Shape
Square
Item
Traffic Sign
Sign Background Color
White
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Police 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D9-14, Sign Category:, Guide, Header/Legend:, Police, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.