
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS06DWT3030R10-15L
Zoro # G215896983
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Thickness
0.063 in
Length
30 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black, Yellow, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT3030R10-15L
Zoro #
G215896983
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
30 in
Width
30 in
Details
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black, Yellow, Red
UV Resistant
Yes
Sign Background Color
White
Header
Turning Veh (Left Arrow)Yield SymbolPed Symbol
Sign Shape
Square
Item
Traffic Sign
Description
Turning Vehicle,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.