Traffic Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS06DWT3030R10-15R

  • Zoro # G215897034


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black, Yellow, Red
Length
30 in
Thickness
0.063 in
Sign Material
Aluminum Sign
Header
Turning Veh(Right Arrow)Yield SymbolPed Symbol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3030R10-15R
Zoro #
G215897034
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Thickness
0.063 in
Width
30 in

Details

Header Legend Color
Black, Yellow, Red
Sign Material
Aluminum Sign
Header
Turning Veh(Right Arrow)Yield SymbolPed Symbol
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Square

Description

Turning Vehicle, > Yield Ped 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-15R, Sign Category:, Regulatory, Header/Legend:, Turning VehRight ArrowYield SymbolPed Symbol, Legend, Text Color:, Black, Yellow, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.