Traffic Sign, 30 in Width, Aluminum Sign, Square
- Mfr # DUS06HOR3030W13-1P40
- Zoro # G915907187
product price:Â
$
86.79
/ea
Key Features
Header
40 MPH
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06HOR3030W13-1P40
- Zoro #
- G915907187
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- 40 MPH
- Sign Background Color
- Orange
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
- UV Resistant
- Yes
- Sign Shape
- Square
- Header Legend Color
- Black
- Sign Material
- Aluminum Sign
Dimensions
- Thickness
- 0.063 in
- Width
- 30 in
- Length
- 30 in
Description
40 MPH 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P40, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 40 MPH, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.